3M™ Finesse-it™ Natural Buffing Pad , 133 mm, PN85100

Article no.: 7000000611
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000000611
EAN / GTIN 00051144851003
Manufacturer number 7000000611
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The pad is designed to be used with Finesse-it™ polishes to produce optimal results. Our Finesse-it™ Natural Buffing Pad is ideal for buffing automotive OEM, marine, and aerospace coatings. When used in conjunction with our Finesse-it polishes, the pad quickly removes finishing abrasive sand scratches, oxidation, and other paint surface defects. Resulting finish may require a follow up polishing step with a finer pad to completely remove swirl marks. This pad is manufactured with the 3M™ Hookit™ attachment system for quick pad mounting and removal, and to hold the pad securely in place during use. Our Hookit™ buffing pads conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, can be removed cleanly and easily, and can be re-used again and again for the life of the pad. Finish results are dependent on specific polish used, coating type, and the tool used. Wool buffing pads are generally more aggressive and easier to control than foam pads. They have a greater available cutting surface area due to the presence of thousands of fibers. These fibers provide faster cutting action than foam pads, Wool fibers hold the polish to provide even distribution of material and require less pressure from the operator. The nap helps wool pads glide and conform to contours, making them easier to control than foam pads. Because of their cutting ability, wool pads are effective for removing sanding scratches and perform best on rotary type buffing tools. Depending on the polish type, individual technique, composition of the coating, and the tool used, finishing with a wool pad may require a follow-up step with a foam pad and polish to remove micro-marring or swirl marks. Our Finesse-it™ products are a line of specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and baked refinish paints to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. 3M™ Finesse-it™

Advantage:

  • Provides the most aggressive cutting action in the Finesse-it line for fast removal of sanding scratches in conjunction with 3M™Finesse-it™ polishes
  • Dense natural pile conforms to contours for even finishing
  • Aggressive cut quickly removes oxidation and scratches with less heat buildup
  • 3M™ Hookit™ attachment system holds pad securely and provides quick disc/pad change-out
  • Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish

Recommendation:

  • Ideal for buffing automotive OEM, marine, and aerospace coatings

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart