3M™ Lapping Film 261X, 30.0 Micron Roll, 4 in x 150 ft x 3 in ASO Keyed Core, 4 per case

Article no.: 7000000322
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000000322
EAN / GTIN 50051144140553
Manufacturer number 7000000322
L-Number L51710 715
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

″Get a uniform finish on a variety of surfaces, using 3M™ Lapping Film 261X. They comprise of precisely graded aluminium oxide particles coated on a 3mil polyester film and the tight particle distribution helps to achieve a more consistent cut rate and finish through. Available in a variety of micron grades (0.30, 3.0, 5.0, 9.0, 12.0, and 30.0). Choose from discs, sheets or rolls.″

Advantage:

  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Get a uniform finish on a number of substrates

Recommendation:

  • Use for maintenance and repair in fibre optic connector polishing
  • Choose from discs, sheets or rolls and a variety of micron grades
  • Choose for superfinishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart