Dry grinding disc CBN resin bonded 125x23x20 mm 51B126C50B75AL steel/hss

Article no.: 69502
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 69502
EAN / GTIN 9003170695022
Manufacturer number 69502
L-Number L50140 680
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

You can use this tool to grind all cutting tools for the wood and metal industry as well as various shear blades. These products are disc and cup wheels in the CBN grit size range B181 - B91. Compared to conventional corundum discs, CBN discs have significantly lower wear and higher dimensional accuracy.

Feature:

  • Shape: 12A2F GRINDING DISCS
  • Grit size: 126
  • Vs /max: 50 m/s
  • Specification : 5 – 4
  • Dimensions (D x T x H): 125 x 23 x 20 mm
  • Container diameter: 125 mm
  • Thickness: 23 mm
  • Bore: 20 mm
  • Material suitability: Steel, HSS

Advantage:

  • Dry and wet grinding
  • Long tool life
  • Cool grinding

Application:

  • For machining all cutting tools in the wood and metal industry as well as various steel and HSS shear blades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart