uvex 2 trend Low shoes S1 Blue/Black Widths 12 Sizes 45

Article no.: 6937945
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1
EU shoe size 45
Colour black / blue
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification & Classification

Article number 6937945
EAN / GTIN 4031101774589
Manufacturer number 6937945
L-Number L01670 611
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Whether assembly or production, indoor or outdoor: The uvex 2 trend incorporates many proven technologies in a modern entry-level product line for medium applications (S1 - S3). uvex anti-twist toecap for more protection against twisting and high-quality outsole materials together with a sporty look and fresh colours ensure that it is a pleasure to wear. The result: Maximum comfort and safety for everyday work.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 2 trend
  • Product type: Shoes
  • Colour (filter): blue/black
  • Protection class: S1
  • Gender: Ladies’/mens’
  • Size: 45
  • Closure: Shoelaces
  • Brand: uvex
  • Toecap: Steel toecap.
  • Insole: uvex 2 trend climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex 2 trend
  • Width: 12

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart