uvex 3 Boots S3 Black/Yellow Widths 11 Sizes 45

Article no.: 6872245
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 45
Width 11
Colour black / yellow
Type of product Safety boots

Identification & Classification

Article number 6872245
EAN / GTIN 4031101944340
Manufacturer number 6872245
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex 3 has been specially developed for the extreme demands of heavy-duty applications. It combines the necessary robustness with a sporty, dynamic design. It is equipped with the latest uvex technologies and reliably protects its wearer:reliably with a high level of comfort.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 3
  • Product type: Boots
  • Colour (filter): black/yellow
  • Protection class: S3
  • Gender: Ladies’/mens’
  • Size: 45
  • Closure: uvex lacelock system
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 3 climate comfort footbed
  • Outer material: uvex waterstop leather
  • Slip resistance: SRC
  • Sole: uvex 3
  • Width: 11

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart