uvex 1 G2 Low shoes S1 Blue/Black Widths 14 Sizes 37

Article no.: 6829037
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1
EU shoe size 37
Colour black / blue
Material of outer sole uvex 1
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification & Classification

Article number 6829037
EAN / GTIN 4031101927114
Manufacturer number 6829037
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The future is full of energy with the trend-setting uvex 1 G2. The innovative uvex i-PUREnrj polyurethane sole technology returns the impact energy to the wearer via the entire sole and redefines cushioning and stability. For every working day full of energy with noticeably more comfort and significantly reduced foot fatigue.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 1 G2
  • Product type: Shoes
  • Colour (filter): blue/black
  • Protection class: S1
  • Gender: Ladies’/mens’
  • Size: 37
  • Closure: Elasticated laces with quick fastener
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1 G2 climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex 1 G2
  • Width: 14

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart