Spare Blades GRAPHIC BLADE 680 Special grinding, 10 PCE

Article no.: 680.50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification & Classification

Article number 680.50
EAN / GTIN 4002632909535
Manufacturer number 680.50
L-Number L60170 100162
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de

Description

Description:

GRAPHIC BLADE NO. 680 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 37.5 mm long, 6.1 mm wide and 0.50 mm thick.

GRAPHIC BLADE NO. 680 is available under order number 680.50 in a magazine of 10. The blade can be used in the following MARTOR knives: GRAFIX 501, TRIMMEX CUTTOGRAF.
    Ground:
    Special grinding
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart