Tower pincer

Article no.: 6752020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification & Classification

Article number 6752020
EAN / GTIN 4010886675205
Manufacturer number 6752020
L-Number L60160 4380
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Acc. to DIN ISO 9242, Form A
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • For medium-hard wire, 1.6 mm
  • Heads ground, steel-grey, with blue dipped non-slip handles (TL)
  • Geometrically optimised head and handle areas for ergonomic use
  • In high-quality tool steel
  • Made of quality tool steel

Feature:

  • 1000 V insulated: no
  • Blade length: 22
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 61 - 63 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 22,0 mm
  • Head width 1 [mm]: 31,0 mm
  • Jaw length L3 [mm]: 16 mm
  • Joint types [mm]: mounted joint
  • Material: Quality tool steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 23 mm
  • Total length [mm]: 227 mm
  • Total width [mm]: 47 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart