MACSOLE ADVENTURE 3.0 boots S3 67362 black, blue width 10 size 42

Article no.: 6736242
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 42
Width 10
Colour black / blue

Identification & Classification

Article number 6736242
EAN / GTIN 3523990005857
Manufacturer number 6736242
L-Number L01660 112152
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Heckel MACCROSSROAD 3.0 S3 HIGH BOA 67362 S3 CI HI HRO SRC
  • Energy sector, environment, services, construction,
  • industry, heavy industry, agriculture
  • Green areas and damp environments
  • Sole: MACSOLE® rubber with
  • EVA MACABSORB inserts in the heel and front, resistant to oils and
  • oils and hydrocarbons, slip resistance according to SRC,
  • contact heat resistance up to 300°C according to HRO
  • Rubber overcap
  • Lug: water-repellent synthetic material
  • With gussets to prevent the penetration of liquids
  • Outer material: oiled full-grain leather that protects
  • protects against the ingress of liquids, rear and side ”Agile Ankle Guard
  • Agile Ankle Guard reinforcements, padded shaft edge
  • Fit System Boa® enables quick and easy closing,
  • Closure enables precise and customised adjustment,
  • extremely robust and lightweight laces
  • Chucks: 3D mesh for excellent ventilation
  • Quick drying
  • Toe protection cap: metal-free
  • Penetration-resistant sole: metal-free
  • Insole: Fabric upper
  • and underside made of open-cell foam
  • Weight: 700g for size 42
  • Standard: EN ISO 20345:2011 S3 CI HI HRO SRC
  • Sizes: 36–48

Feature:

  • Suitable for: Energy sector, environment, services, construction, industry, heavy industry, agriculture, green areas and humid environments
  • Sole:
    • MACSOLE® rubber with EVA MACABSORB inserts in the heel and front
    • Resistant to oils and hydrocarbons
    • Slip resistance according to SRC
  • Contact heat resistance up to 300°C according to HRO, rubber overcap
  • Lug:
    • water-repellent synthetic fabric with gussets to prevent the penetration of liquids
  • Outer material:
    • Oiled full-grain leather that protects against the ingress of liquids
    • rear and side Agile Ankle Guard reinforcements, padded shaft edge
  • Fit System Boa®:
    • enables quick and easy fastening
    • Closure enables precise and customised adjustment
    • extremely robust and lightweight laces
  • Chucks:
    • 3D mesh for excellent ventilation
    • Quick drying
  • Toe protection cap: metal-free
  • Penetration-resistant sole: metal-free
  • Insole:
  • Fabric upper
    • underside made of open-cell foam
  • Weight: 700g for size 42
  • Standard: EN ISO 20345:2011 S3 CI HI HRO SRC
  • Sizes: 36–48

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart