MACSOLE ADVENTURE 3.0 boots S3 black/yellow width 11 size 42

Article no.: 6731342
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 42
Width 11
Colour black / yellow
Type of product Safety boots

Identification & Classification

Article number 6731342
EAN / GTIN 3523990000456
Manufacturer number 6731342
L-Number L01670 1029
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Heckel MACCROSSROAD 3.0 S3 HIGH 67313 S3 CI HI
  • HRO SRC
  • Energy, environment, services, construction, industry,
  • heavy industry, agriculture, green spaces and wetlands.
  • wetlands.
  • –Sole: MACSOLE® rubber sole with
  • EVAMACABSORB inserts in the heel and front,
  • Oil and hydrocarbon resistance, SRC slip resistance,
  • contact heat resistance up to 300°C (HRO),
  • rubberised toe
  • –Tongue: Synthetic and water-repellent textile, resistant to
  • against the penetration of liquids
  • –Upper material: Oil-resistant full-grain leather, resistant to the penetration of liquids
  • liquids, stiffened reinforcements at the back and sides, Agile Ankle Guard, padded
  • Guard, padded
  • –Lining: 3D mesh for excellent ventilation
  • Quick-drying
  • –Lace: Non–metallic
  • –Puncture-resistant sole: Non–metallic
  • –Cover sole: Textile upp
  • underside made of open-cell foam
  • Weight: 700g for size 42
  • Standard: EN ISO 20345:2011 - S3 CI HI HRO SRC
  • Sizes: 36 to 48

Feature:

  • Type of product: Safety shoes
  • Product name: MACSOLE ADVENTURE 3.0
  • Product type: Boots
  • Colour (filter): black/yellow
  • Protection class: S3
  • Gender: Ladies’/mens’
  • Size: 42
  • Closure: Shoelaces
  • Brand: Heckel
  • Toecap: Plastic toe cap
  • Insole: Climate comfort footbed
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: Rubber sole
  • Width: 11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart