VDE Flat nose pliers with VDE dipped insulation

Article no.: 6715330
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification & Classification

Article number 6715330
EAN / GTIN 4010886671535
Manufacturer number 6715330
L-Number L60160 4836
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With long jaws, serrated gripping faces
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Head thickness T1 [mm]: 9,0 mm
  • Head width 1 [mm]: 16,5 mm
  • Jaw length L3 [mm]: 51 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip width W4 [mm]: 3,4 mm
  • Total length [mm]: 160 mm
  • VDE certified: yes
  • with cutting edge: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart