Cutt-off wheels 400x4,3x22,23 mm straight A24Q PREMIUM rails

Article no.: 671090
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification & Classification

Article number 671090
EAN / GTIN 9003176710903
Manufacturer number 671090
L-Number L50140 896
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Difficult operating conditions such as moisture, cold or extreme temperature fluctuations cannot affect this PREMIUM cutting disc. Even in extreme situations, it guarantees clean and bright cut surfaces without the need for time-consuming reworking. In addition to manual cut-off machines with petrol or electric motors, this tool can also be used on powerful stationary machines.

Feature:

  • Shape: 41H FREEHAND CUTTING DISC
  • Grit size: 30
  • Vs /max: 100 m/s
  • Material suitability: rails
  • Product line: PREMIUM
  • Specification : A24Q-BFPRAIL /100
  • Dimensions (D x T x H): 400 x 4.3 x 22.23 mm
  • Container diameter: 400 mm
  • Thickness: 4.3 mm
  • Bore: 22.23 mm
  • Tools for: Cut-off saw

Advantage:

  • The product offers the shortest cutting times with minimal effort: even in damp, cold and temperature fluctuations
  • Cleanest and brightest cut surfaces reduce reworking and working times
  • Maximum service life and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart