VDE Stripping pliers STRIP-FIXV with VDE dipped in

Article no.: 6709600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 6709600
EAN / GTIN 4010886670965
Manufacturer number 6709600
L-Number L60160 6314
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For cables 0.5 - 5.0 mm2
  • GEDORE special hardened and tempered steel, oil-hardened, chrome-plated
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • Pair of spare knives no. E-8099

Feature:

  • 1000 V insulated: yes
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [inch]: 6.1/2
  • Total length [mm]: 160 mm
  • VDE certified: yes
  • Wire cross-section [mm²]: 0,5-5,0

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart