High Leverage End Cutting Nipper with multi-component grips chrome-plated 160 mm

Article no.: 67 05 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 67 05 160
EAN / GTIN 4003773017936
Manufacturer number 67 05 160
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • with cutting edges for soft, hard and piano wire
  • high cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 4.5mm
  • Cutting capacities medium hard wire (diameter): Ø 3.4mm
  • Cutting capacities hard wire (diameter): Ø 2.5mm
  • Cutting capacities piano wire (diameter): Ø 2.0mm
  • chrome-plated
  • with multi-component grips
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart