Internal cylindrical grinding, conventional ceramic 50 x 40 x 16 mm 30 X 13

Article no.: 664783
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification & Classification

Article number 664783
EAN / GTIN 9003176647834
Manufacturer number 664783
L-Number L50140 949
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This universal internal grinding disc made of special corundum is used, for example, for grinding through-holes and fittings. It offers you high stock removal rates and very good form holding. Use specification 89A60 mainly for soft steels and 89A80 for hardened steels

Feature:

  • Shape: recessed on one side
  • Grit size: 60
  • Vs /max: 50 m/s
  • Specification : 30 X 13
  • Dimensions (D x T x H): 50 x 40 x 16 mm
  • Container diameter: 50 mm
  • Thickness: 40 mm
  • Bore: 16 mm
  • Material suitability: steel

Advantage:

  • Wide range
  • Good form stability
  • Low thermal load

Application:

  • For internal grinding of through-holes and fittings

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart