uvex 1 sport Low shoes S1P Black Widths 11 Sizes 51

Article no.: 6590251
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1P
EU shoe size 51
Colour black
Material of outer sole uvex 1
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification & Classification

Article number 6590251
EAN / GTIN 4031101792408
Manufacturer number 6590251
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Sporty design meets sophisticated functionality: The uvex 1 sport impresses with its young, fashionable look as well as its first-class wearer comfort. This is ensured by its low weight, climate-optimised high-tech materials and the ergonomically designed outsole. uvex 1 sport - the ideal companion for everyday work and beyond.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 1 sport
  • Product type: Shoes
  • Colour (filter): black
  • Protection class: S1P
  • Gender: Ladies’/mens’
  • Size: 51
  • Closure: Shoelaces
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1 sport climate comfort footbed
  • Outer material: Textile
  • Slip resistance: SRC
  • Sole: uvex 1 sport
  • Width: 11

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart