Adaptor for bits 5/16″ hex - 3/8″ square

Article no.: 6563800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6563800
EAN / GTIN 4010886656389
Manufacturer number 6563800
L-Number L60160 4919
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121
  • For hand-operated or power tools
  • For use in power tools, we recommend the use of a locking ring and pin
  • Manganese-phosphated
  • * Length not standardised
  • manganese phosphated

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [inch]: 5/16″
  • Drive square [inch]: 3/8″
  • REACH registration available: no
  • square drive [metric]: 10 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 30 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart