Carbide scriber

Article no.: 6559610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification & Classification

Article number 6559610
EAN / GTIN 4010886655962
Manufacturer number 6559610
L-Number L60160 2229
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With drop mechanics
  • Replaceable tip (E-746)
  • With interchangeable tip No. E-746

Feature:

  • 1000 V insulated: no
  • Design: With exchangeable tip No. E-746
  • Material: Hard metal
  • Total height [mm]: 8 mm
  • Total length [mm]: 150 mm
  • Total width [mm]: 12 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart