Bit holder 1/4″

Article no.: 6538610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 6538610
EAN / GTIN 4010886653869
Manufacturer number 6538610
L-Number L60160 3835
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hexagon drive as per DIN 3126 - E 6.3 (1/4“) and hex recess drive as per DIN 3126 - D 6.3 (1/4“)
  • With magnetic holder
  • Chrome-plated
  • Chrome-plated, pin gun-metal finish

Feature:

  • 1000 V insulated: no
  • Blade length: 30 mm
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive socket, hexagonal [imperial]: 1/4″
  • REACH registration available: no
  • Total length [mm]: 60 mm
  • Use/application: For machine screwdrivers
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart