Screwdriver bit 1/4″ slotted 7 mm, Value pack

Article no.: 6538020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 6538020
EAN / GTIN 4010886140048
Manufacturer number 6538020
L-Number L60160 2297
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For hand operation and use in electric and air tools
  • Acc. to DIN ISO 2351-1
  • With hexagon drive as per DIN 3126 - C 6,3 (1/4″)
  • Special vanadium steel, gun-metal finish
  • 10- and 5 pieces Value packs

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 7,0 mm
  • Cutting edge thickness: 1,2 mm
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Material: Vanadium special steel
  • Output size slot: 7
  • REACH registration available: no
  • Surface: burnished
  • Tempering of output tip: burnished
  • Total length [mm]: 25 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart