uvex 2 MACSOLE® Boots S3L 65363 Black/Orange Widths 12 Sizes 44

Article no.: 6536344
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3L
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3L
EU shoe size 44
Width 12
Colour black / orange

Identification & Classification

Article number 6536344
EAN / GTIN 4066853005704
Manufacturer number 6536344
L-Number L01670 1753
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

Superior performance across all disciplines. No challenge is too great for the innovative uvex 2 MACSOLE® safety shoe series in various protection classes. Optimum shock absorption, ergonomic fit, low weight and excellent climate properties ensure maximum performance for everyday work and redefine the limits for safety shoes. The MACSOLE® rubber sole technology provides resistance, durability and improved grip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart