• Last chance! Only a few items available and soon no longer in our assortment.

IMPACT hexagon socket, 1 inch, long imperial version, Width across flats: 1.1/4in

Article no.: 653202 1.1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

Width across flats (in) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1,1/4 in
Square drive 1 in
⌀ drive output end 51 mm
Length 90 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 653202 1.1/4
EAN / GTIN 4062406318451
Manufacturer number 653202 1.1/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart