uvex 2 MACSOLE® Low shoes S3 Black/Orange Widths 11 Sizes 43

Article no.: 6524243
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 43
Colour black / orange
Material of outer sole uvex 1
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification & Classification

Article number 6524243
EAN / GTIN 4031101830810
Manufacturer number 6524243
L-Number L01660 105679
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Superior in all disciplines. The innovative uvex 2 safety shoe series in protection classes S3 and S1 P is not afraid of a challenge: Optimum cushioning, ergonomic fit, low weight and the best climate properties ensure maximum performance in everyday working life and redefine the limits for safety shoes.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 2 VIBRAM
  • Product type: Shoes
  • Colour (filter): black/orange
  • Protection class: S3
  • Gender: Ladies’/mens’
  • Size: 43
  • Closure: Elasticated laces with quick fastener
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1/uvex 2 climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex 2 VIBRAM®
  • Width: 11

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart