Ring slogging spanner 85 mm

Article no.: 6476590
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6476590
EAN / GTIN 4010886647653
Manufacturer number 6476590
L-Number L60160 1617
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Acc. to DIN 7444
  • Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35
  • Special sizes available on request
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 37 mm
  • Head width 1 [mm]: 129,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: oiled
  • Total length [mm]: 360 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 85

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart