Half-moon ring spanner 11x13 mm

Article no.: 6470040
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6470040
EAN / GTIN 4010886647004
Manufacturer number 6470040
L-Number L60160 2799
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Specialists in tight spaces
  • For working in extremely difficult to access areas

Feature:

  • 1000 V insulated: no
  • Design: With thin-walled rings
  • Head height 1 [mm]: 7 mm
  • Head height 2 [mm]: 7,5 mm
  • Head width 1 [mm]: 17,0 mm
  • Head width 2 [mm]: 20,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total length [mm]: 150 mm
  • Use/application: For working in extremely difficult to reach places
  • VDE certified: no
  • Width across flats [mm]: 11x13
  • Width across flats 1 [mm]: 11
  • Width across flats 2 [mm]: 13

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart