TGMF 304 IC8250 Utility Double-Ended Inserts for External and Internal Grooving and Turning

Article no.: 6450102
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6450102
EAN / GTIN 7291075075830
Manufacturer number 6450102
L-Number L23940 1085

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 10.3 mm, Cutting Width (CW) 3 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 10.3 mm
  • Cutting Width (CW) 3 mm
  • Insert Length (INSL) 13.55 mm
  • Minimum Bore Diameter (DMIN) 20.5 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart