Pipe wrench

Article no.: 6437340
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 6437340
EAN / GTIN 4010886643730
Manufacturer number 6437340
L-Number L60160 158
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Especially sturdy type for heavy use
  • Head angled 85 °
  • GEDORE special chrome-vanadium steel
  • Drop forged
  • Tempered, teeth additionally hardened
  • Self-gripping by teeth offset against direction of rotation
  • Roller secured against loss
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 44 mm
  • Hardening process [mm]: Flame hardened
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled
  • Total height [mm]: 22 mm
  • Total length [mm]: 315 mm
  • Total width [mm]: 61 mm
  • Tube-Ø [inch]: yes
  • Tube-Ø [mm]: 44 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart