Electronic screwdriver

Article no.: 6436450
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6436450
EAN / GTIN 4010886643648
Manufacturer number 6436450
L-Number L60160 3376
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Tip additionally coated for highest precision and corrosion protection
  • 2-component-handle in ergonomic design
  • Pivoting end cap with micro anti-slip surface
  • Colour coding of the drive type

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Drive hexagon: no
  • Low spark version: no
  • Colour coding: yes
  • Blade shape: Round
  • Total length [mm]: 155 mm
  • Handle available: yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart