Hand truck

Article no.: 6406VZ
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6406VZ
EAN / GTIN 4017976214061
Manufacturer number 6406VZ
L-Number L90070 416
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Modular system: Made of welded sectional steel, powder coated blue RAL 5007, 4 corner sleeves. Steering with ball bearing, scissor-type drawbar with safety handle with soft grip cover and automatic damped return to rest position. Loading area covered with non-slip textured coated board made of waterproof plywood. Wheels with solid rubber tyres, hubs with roller bearings. Automatic parking brake acting on the front wheels.

Feature:

Total load capacity (kg): 1250
Usable surface length (mm): 2000
Usable surface width (mm): 1000
Loading surface height (mm): 490
Overall length (mm): 2345
Total width (mm): 1000
Total height (mm): 1190
Tyres: Solid rubber
Wheel size (mm): 400 x 80

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart