GEDORE grip wrench

Article no.: 6406700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification & Classification

Article number 6406700
EAN / GTIN 4010886640678
Manufacturer number 6406700
L-Number L60160 702
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
  • GEDORE vanadium steel 31CrV3, nickel-plated
  • Jaw body in high-tensile sheet steel
  • Automatically welded upper jaw - absolutely firm connection with the sheet steel body
  • Well-conceived jaw design guarantees a three-point contact with all material cross-sections
  • Threaded bore welded at bottom
  • No widening under most extreme loading
  • Safe release
  • Release lever under constant pressure of special spring

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 1.1/4
  • Clamping width [mm]: 32 mm
  • Material: Head: steel, handles: sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [inch]: 10″
  • Total length [mm]: 230 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart