Radius and protractor chart ø 300 mm, Overlay chart for measuring projector

Article no.: 63AAA579
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification & Classification

Article number 63AAA579
Manufacturer number 63AAA579
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • For measuring projectors These standard overlay charts increase the range of application and the efficiency of Mitutoyo profile projectors.
  • This chart set offers you the following benefits: The charts are supplied in sizes ø250, 300, 340, 500 to suit the screens of Mitutoyo projectors.
  • A large range of scales and profiles is provided that enables you to test workpiece features quickly and easily.
  • You can test length, height, parallelism, angle, radius, taper, bore position, diameter, as well as all standardized thread and tooth profiles.
  • All charts are made of a distortion-free special plastics compound and are provided with a protective coating.

Feature:

  • Functions: Radius and Protractor chart Angle : Divisions at 1° and 30' Features: Dedicated chart especially designed for checking angles with exceptional clarity. Suitable for use at any magnification.
  • Mass: 100g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart