Set of hexagon bit sockets, 3/8 inch square drive, 7 pieces, Type: 3/8

Article no.: 634825 3/8
Red Week %
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
377 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 7
Square drive 3/8 in
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 634825 3/8
EAN / GTIN 4062406130831
Manufacturer number 634825 3/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For hexagon socket head screws with thread M4 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon bit sockets: 7 pcs. No. 637620 size 3; 4; 5; 6; 7; 8; 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart