Safety laced boot FUSION GTX S3 CI FUSION GTX S3 CI, Size 7

Article no.: 63481-7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • Material of protective toe-cap: Steel
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
Material of protective toe-cap Steel
Type of product Safety boots

Identification & Classification

Article number 63481-7
EAN / GTIN 4030839222553
Manufacturer number 63481-7
L-Number L00790 1160
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized nubuck leather/Textile material CORDURA®
  • GORE-TEX Performance Comfort Footwear
  • Full, padded bellows tongue
  • Full-length inlay sole
  • Antistatic soft fleece insole
  • Steel midsole
  • RUBBER/PU sole VIBRAM®
  • Steel toe cap
  • EN ISO 20345 S3 CI/HI/HRO/SRC, form B
  • BIOMEX PROTECTION© - plastic cuff for the stabilization of the ankle joint

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart