Impact socket 1.1/2″ hexagon 65 mm

Article no.: 6328640
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 6328640
EAN / GTIN 4010886632864
Manufacturer number 6328640
L-Number L60160 1657
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Machine-operated, suitable for all standard electric and air tools
  • Square drive as per DIN 3121 - H 40, ISO 1174
  • GEDORE special steel, gun-metal finish
  • Use KB 6470 and KB 6475 from 95 mm and up
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [imperial]: 1.1/2″
  • Drive adaptor, square [metric]: 40,0 mm
  • Fuse: Locking ring and pin
  • Insert length: 97,0 mm
  • Insert Ø 1: 97,0 mm
  • Insertion depth [mm]: 40,0 mm
  • Insertion Ø 2: 86,0 mm
  • Material: steel
  • REACH registration available: no
  • Surface: burnished
  • Test torque (min.) [Nm]: 15100 Nm
  • Total length [mm]: 97 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 65

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart