Multinorm Winter Overall Hi-vis yellow/navy blue XXL

Article no.: 631715343389XXL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 631715343389XXL
EAN / GTIN 7330509855348
Manufacturer number 631715343389XXL
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

  • Flame retardant winter overall in hi-vis class 3, for the ultimate winter protection against the cold, wind and rain
  • When compromise is not an option, this overall is the perfect choice with its extra everything! A completely metal free garment with cut transfer reflector tape on the shoulders ensuring visibility in every direction, cosy thermal fleece inside the pockets and a two-way plastic zip
  • Hidden stretch panel across the back for increased comfort
  • Practical pocket solutions including a leg pocket, ruler pocket, external knee pad pockets and an inside pocket
  • The overall can be opened from the bottom, and has adjustable waist and ankles
  • Helmet-fitted hood 2167 sold separately
  • Certified to IEC 61482-2 : APC 2, ELIM 33 cal/cm² and ATPV 39 cal/cm²
  • EN 1149, EN ISO 11612, EN ISO 11611, EN 13034, EN ISO 20471 and EN 14404
  • EN 343 4/1 - Water column rating: 12,000 mm
  • EN 342 - CLO rating 2.19, Icler 0.334 m² K/W

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart