Swivel head wrench double ended in-hex 17x19 mm

Article no.: 6302760
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steckschlüssel

Identification & Classification

Article number 6302760
EAN / GTIN 4010886630273
Manufacturer number 6302760
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Swivel through a wide radius
  • Sockets in GEDORE chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated
  • Inserts made of chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated

Feature:

  • 26 D: 12
  • 26 RS: 3
  • Bore-Ø [mm]: 12 mm
  • Plug-in depth 1: 14,0 mm
  • Plug-in depth 2: 16,0 mm
  • Total length [mm]: 295 mm
  • Contents (number of pieces): 1 pcs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart