Socket set, 1/4 inch square drive 29 pieces, Type: 6

Article no.: 630190 6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5-14
  • Width across flats range, hexagon wrenches: 3-8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 29
Square drive 1/4 in
Width across flats range, hexagon sockets 5-14 mm
Width across flats range, hexagon wrenches 3-8 mm
Standard DIN 3120; DIN 3122; DIN 3124
Packaging ABS plastic box
Length 227 mm
Width 131 mm
Height 57 mm
Drive profile Hexagon socket; Hexagon socket; Slot-head screwdriver; Screwdriver for Phillips
Type of product Socket spanner

Identification & Classification

Article number 630190 6
EAN / GTIN 4018754261529
Manufacturer number 96011136
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Supplied with:

Sockets single hexagon: 11 pcs. No. 631000 size 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
Hexagon screwdriver bits: 5 pc. 631700 size 3; 4; 5; 6; 8
Screwdriver bits, slot-head: 3 pcs. size 3.5; 5.5; 8 mm
Screwdriver bits for Phillips: 4 pcs. PH1; PH2; PH3; PH4
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extension: 2 pcs. No. 632400 size 50; 150
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Presented in: ABS plastic box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart