MACSOLE 1.0 boots S3 black width 11 size 41

Article no.: 6296341
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 41
Width 11
Colour black
Type of product Safety boots

Identification & Classification

Article number 6296341
EAN / GTIN 4031101527918
Manufacturer number 6296341
L-Number L01670 354
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Heckel MACSOLE® 1.0 WLD LOW 62963 S3 CI HI-1 HRO
  • WG SRC
  • Model with low shaft for the welding, iron and steel
  • steel industry to protect against the danger of liquid metal
  • metal splashes.
  • Sole: MACSOLE® 1.0 rubber
  • Outer material: Pigmented grain leather, seams made from
  • fire-resistant Kevlar material, cuff with splash protection
  • splash protection function made of pigmented grain leather.
  • Closure system with 3 quick-release safety loops for quick
  • loops for quick removal of the shoe in an
  • emergency. Sealing flap and shaft edge made of grain leather
  • Chucks: Black spunbond, extremely abrasion-resistant
  • Toe protection cap: metal-free
  • Penetration-resistant midsole: Stainless steel
  • Insole: MACSOLE® 1.0 XCB
  • Weight: 810 g in size 42
  • Standard: EN ISO 20349:2010 - S3 CI HI-1 HRO WG SRC
  • Sizes: 38 – 48

Feature:

  • Type of product: Safety shoes
  • Product type: Boots
  • Colour (filter): black
  • Protection class: S3
  • Gender: Ladies’/mens’
  • Size: 41
  • Closure: Hook-and-loop fastener
  • Brand: Heckel
  • Toecap: Plastic toe cap
  • Insole: MACSOLE 1.0 XCB climate comfort footbed
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: Rubber sole
  • Width: 11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart