{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 136 mm | |
| Pin ⌀ | 4 mm | |
| with pin | yes | |
| Type of product | C-hook/pin spanner |
| Article number | 628505 30/32 | |
| EAN / GTIN | 4069515037167 | |
| Manufacturer number | 628505 30/32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |