Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 5 – 13 Nm ∙ Accuracy: 4% ∙ 9 x 12 mm insert square, hollow ∙ Length: 125.4 mm

Article no.: 6281-2CTCAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 13 Nm
Overall length L 125.4 mm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification & Classification

Article number 6281-2CTCAL
EAN / GTIN 4000896193295
Manufacturer number 6281-2CTCAL
L-Number L60140 3813
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Regulation of the control valve at the gas tank of VW Up! and Caddy model years 2012 → (adjustment is necessary after installation or removal)
  • Extra short construction for areas with restricted access
  • Torque wrench with DAkkS calibration certificate
  • Plug connection to hold insert tools
  • Accuracy ± 4 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • With calibration certificate and serial number
  • Easy and safe adjustment of the desired torque value by turning the handle
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 125.4 mm
  • Nm min-max: 5 – 13 Nm
  • Tolerance: 4 %
  • Scale Graduation (Nm): 0.2 Nm
  • Effective torque wrench length min.-max. I1 mm: 116.50 – 112.50 Nm
  • Actuating force min.-max. kg: 4.4 – 11.8 kg
  • Inside micrometre of the adjusting tool l2: 17.5 mm
  • Head Thickness a: 17 mm
  • Head Width b: 22 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart