HFPR 3003 IC9015 Utility Double-Ended Face Machining Inserts

Article no.: 6200136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6200136
EAN / GTIN 7291075034295
Manufacturer number 6200136
L-Number L23940 1480

Description

Description:

Face Groove/Turn Indexable Inserts, Cutting Width (CW) 3 mm, Depth of Cut Maximum (APMX) 1.5 mm, Insert Length (INSL) 19 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 51.5 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 25.6 mm
  • Corner Radius (RE) 0.3 mm
  • Cutting Width (CW) 3 mm
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Insert Length (INSL) 19 mm
  • Max. Face Grooving Feed (ffg(max)) 0.2 mm/rev
  • Min D.O.C. 0.3 mm
  • Min. Face Grooving Feed (ffg(min)) 0.08 mm/rev
  • Min. Face Turning Feed (fft(min)) 0.1 mm/rev

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart