GRIP 3002Y IC354 Utility Double-Ended Inserts for External, Internal and Face Machining

Article no.: 6200116
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6200116
EAN / GTIN 7291075028560
Manufacturer number 6200116
L-Number L23940 1456

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 3 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 12 mm
  • Corner Radius (RE) 0.2 mm
  • Cutting Width (CW) 3 mm
  • Insert Length (INSL) 15.8 mm
  • Number of Teeth 2

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart