{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal size | 1.1 mm | |
| Tolerance class | 0 | |
| Material | Keramik | |
| Type of product | Gauge block |
| Article number | 613570-026 | |
| EAN / GTIN | 4946368312231 | |
| Manufacturer number | 613570-026 | |
| L-Number | L40010 15756 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |