VDE Universal pliers

Article no.: 6120140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 6120140
EAN / GTIN 4010886612019
Manufacturer number 6120140
L-Number L60160 742
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With safety box joint and protection against blocking
  • Automatic clamping with offset gripping surfaces
  • Induction-rehardened serrated faces
  • GEDORE special chrome-vanadium steel
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Clamping width [mm]: 31 mm
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Jaw shape: flat jaws
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 250 mm
  • VDE certified: yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart