{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN EN ISO 3650 | |
| Nominal size | 0.77 mm | |
| Tolerance class | 0 | |
| Material | Stahl | |
| Type of product | Gauge block |
| Article number | 611918-021 | |
| EAN / GTIN | 4946368294780 | |
| Manufacturer number | 611918-021 | |
| L-Number | L40010 11729 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |