Gauge Block, Metric, with JCSS Cert., ISO, Grade 1, Steel, 0,74 mm

Article no.: 611915-036
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification & Classification

Article number 611915-036
Manufacturer number 611915-036
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • This Grade 1 Gauge Block with JCSS Certificate offers you the following benefits: Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material.
  • High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability.
  • The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650.
  • Mitutoyo high-quality gauge blocks easily meet these and all other requirements.
  • Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them.
  • Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.

Feature:

  • Length: 0.74 mm
  • Accuracy: EN ISO 3650
  • Delivered: In a foamed material
  • Inch-Metric: Metric
  • Material: Steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart