Combination spanner UD profile 5/8″

Article no.: 6099780
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6099780
EAN / GTIN 4010886609972
Manufacturer number 6099780
L-Number L60160 957
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Design to DIN 3113 Form A, ISO 3318, ISO 7738
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Carefully forged and professionally machined
  • Slim jaw and jaw walls make this spanner lighter overall
  • Overloading indicated by deformation
  • Secure grip thanks to hollow shaft - very ergonomic and handy
  • Glare-free look due to matt chrome
  • High industrial quality for heavy continuous stress

Feature:

  • Head height 1 [mm]: 10 mm
  • Head height 2 [mm]: 5,8 mm
  • Head width 1 [mm]: 23,0 mm
  • Head width 2 [mm]: 35 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 15 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 35 mm
  • Width across flats 1 [AF]: 5/8″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart