PENTA 24N200PF020RS IC908 Pentagonal Inserts for Parting and Precision Grooving Next to High Shoulder Applications

Article no.: 6093255
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6093255
EAN / GTIN 7291075583595
Manufacturer number 6093255

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 3 mm, Cutting Width (CW) 2 mm

Feature:

  • Corner Radius (RE): 0.2 mm
  • Cutting Depth Maximum (CDX): 3 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Width (CW): 2 mm
  • Cutting Width Tolerance (+/-) (CWTOL): 0.02 mm
  • Functional Width (WF): 0.96 mm
  • Max. Grooving Feed (fg(max)): 0.1 mm/rev
  • Min. Grooving Feed (fg(min)): 0.04 mm/rev

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart