Inherent Overall Navy blue D27

Article no.: 607715128900D108
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 607715128900D108
EAN / GTIN 7330509904190
Manufacturer number 607715128900D108
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Dungarees made of soft, comfortable material with high durability and oil, dirt and water-repellent properties. Metal-free with plastic buttons and two-way zip. Adjustable waist from the inside, several multifunctional pockets and reflective details in carefully selected places, which have been applied using thermal appliqué. External knee pad pockets that can be opened from the outside. The cuffs and ankles can be adjusted with press studs. Tested and approved for industrial washing - EN 15797, max. 50 washes. Certified according to EN 1149-5, EN ISO 11611, EN ISO 11612, EN 13034, EN 61482-2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart