Double open ended spanner 7/8x1.1/16″

Article no.: 6073550
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification & Classification

Article number 6073550
EAN / GTIN 4010886607350
Manufacturer number 6073550
L-Number L60160 5192
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
  • With flat heads
  • Satin non-glare finish
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Secure grip thanks to slim profile shaft
  • Overloading indicated by deformation
  • Top-grade industrial quality for the hardest of continuous use
  • Chrome-vanadium steel 31CrV3

Feature:

  • Total width [mm]: 59 mm
  • Total height [mm]: 8 mm
  • Total length [mm]: 264 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 48,5 mm
  • Head width 2 [mm]: 60 mm
  • Head height 1 [mm]: 8 mm
  • Material: 31CrV3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart